Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Right Cutting Right Angle Snips 48-22-4521

Right Cutting Right Angle Snips (Discontinued)

  • Mfr # 48-22-4521
  • Zoro # G2771032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4521
Zoro #
G2771032
UPC #
045242503728
Country of Origin
China

Dimensions

Overall Length
9 in
Cutting Length
4 in
Maximum Sheet Thickness
18 ga, 22 ga

Details

Item
Aviation Snip
Number of Pieces
1
Material
Steel
Cutting Action
Right
Handle Color
Red
Features
Flush Pivot Bolt, Forged Serrated Blades Bolt Lock, Lanyard Hole, One-Handed Metal Lock
Safety Latch
Yes
Cutting Edge
Serrated
Handle Design
Ergonomic
Metal Gauge
22 Mild
Blade Type
Right Angle
Cutting Direction
Right
Grip Material
Plastic
Cutting Capacity
18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Blade Material
Steel
Snip Type
Aviation Snips
Grip Type
Ergonomic
Spring Assist Handle
No
Cutting Edge Type
Serrated
Lock Type
Bolt Lock
Material Application
Cold Rolled Steel, Stainless Steel
Handle Material
Plastic
Non-Sparking
No

Description

The Milwaukee Right Cutting Aviation Snips are designed to cut sheet metal, ducts, nails and more. They are perfect for use in construction or repair jobs. The forged blades are serrated and have a bolt lock design for enhanced durability. There is also an ergonomic grip on the handles that reduces hand fatigue. A lanyard hole allows you to secure the snips around your neck when not in use. The cutting action is right handed, so it's suitable for both left and right handed users. With a metal gauge of 22, these snips are strong enough to handle tough jobs while remaining lightweight. These Milwaukee Right Cutting Aviation Snips can handle all sorts of tasks with ease, making them the ideal tool for any job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.