Zoro Homepage
This item is Discontinued.
Milwaukee Tool Rolling Tool Bag, Red/Black, 1680 Denier Ballistic Polyester, 30 Pockets 48-22-8220

Rolling Tool Bag, Red/Black, 1680 Denier Ballistic Polyester, 30 Pockets (Discontinued)

  • Mfr # 48-22-8220
  • Zoro # G7719796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8220
Zoro #
G7719796
UPC #
045242482719
Country of Origin
China

Dimensions

Height
21"
Overall Height
21 in
Overall Width
25 in
Width
25"
Overall Depth
16 in
Length
16"

Details

Item
Rolling Tool Bag
Color
Red/Black
Material
1680 Denier Ballistic Polyester
Features
Hardtop Construction for Stacking, 6 in All Terrain Metal Rim Wheels, Extendable Handle, All Metal Skid Plates, Full Length Metal Axle, 250 lb Weight Capacity, Wide Grip Handle, Fold Down Front Panel, Integrated Tablet Sleeve
Closure Type
Clip
Number of Outside Pockets
6
Number of Pockets
53
Number of Pieces
1
Number of Inside Pockets
47

Description

Rolling Tool Bag, Material 1680 Denier Ballistic Polyester, Closure Type Clip, Overall Height 21 in, Overall Depth 16 in, Overall Width 25 in, Color Red/Black, Features Hardtop Construction for Stacking, 6 in All Terrain Metal Rim Wheels, Extendable Handle, All Metal Skid Plates, Full Length Metal Axle, 250 lb Weight Capacity, Wide Grip Handle, Fold Down Front Panel, Integrated Tablet Sleeve, Number of Inside Pockets 47, Number of Outside Pockets 6, Number of Pockets 53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.