Rolling Tool Bag, Red/Black, 1680 Denier Ballistic Polyester, 66 Pockets (Discontinued)
- Mfr # 48-22-8221
- Zoro # G7719811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8221
Zoro #
G7719811
UPC #
045242474318
Country of Origin
China
Dimensions
Width
19-1/2"
Height
21"
Overall Height
21 in
Length
16"
Overall Depth
16 in
Overall Width
19 in
Details
Item
Rolling Tool Bag
Color
Red/Black
Material
1680 Denier Ballistic Polyester
Features
6" All-Terrain Metal Rim Wheels, Extendable Handle, All Metal Skid Plates, Full Length Metal Axle, 200 lb. Weight Capacity, Wide Grip Handle, Fold Down Front Panel, Integrated Tablet Sleeve
Number of Inside Pockets
62
Closure Type
Zipper
Number of Pockets
66
Number of Outside Pockets
4
Number of Pieces
1
Description
Rolling Tool Bag, Material 1680 Denier Ballistic Polyester, Closure Type Zipper, Overall Height 21 in, Overall Depth 16 in, Overall Width 19 in, Color Red/Black, Features 6 In. All-Terrain Metal Rim Wheels, Extendable Handle, All Metal Skid Plates, Full Length Metal Axle, 200 lb. Weight Capacity, Wide Grip Handle, Fold Down Front Panel, Integrated Tablet Sleeve, Number of Inside Pockets 62, Number of Outside Pockets 4, Number of Pockets 66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.