1-1/4 in. Round Brush Tool
Mfr # 49-90-2017
Zoro # G7797164
product price: $11.99
/eaKey Features
Material
Plastic
Length
5 5/8 in
Width
2 13/16 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Milwaukee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-90-2017
Zoro #
G7797164
UPC #
045242568147
Country of Origin
China
Dimensions
Length
5 5/8 in
Width
2 13/16 in
For Hose Diameter
1 1/4 in
Diameter
1 1/4 in
Depth
2 13/16 in
Details
Material
Plastic
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
Includes
Round Brush Tool
Item
Round Brush Tool
Attachment Product Grouping
Brush Tool
Fits Vacuum Models
Mfr. No. 0880-20, Mfr. No. 0882-20, Mfr. No. 0940-20, Mfr. No. 0960-20, Mfr. No. 0970-20
Description
Round Brush Vacuum Tool makes cleaning easier by agitating, releasing, and cleaning hard-to-get material from surfaces. The soft bristles will not mar or scratch surfaces, which allows you to clean quickly without worrying about causing damage to finished surfaces. This round vacuum cleaner brush is compatible with MILWAUKEE Vacuums 0880-20, 0882-20, 0940-20, 0960-20, 0970-20, and most 1-1/4” diameter vacuum hoses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.