Zoro Homepage

ROVER LED Magnetic Flood Light (300 Lumens)

  • Mfr # 2108

  • Zoro # G700690423


product price: $34.97
/ea

Key Features

Voltage
3 V DC
Lumens
300 lm
Includes
ROVER(TM) Magnetic Flood Light (2108)
Features
Magnets on Top and Back, Rotating Metal Pocket Clip
Focus
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108
Zoro #
G700690423
UPC #
045242532483
Country of Origin
China

Dimensions

Length
4 3/4 in
Overall Length
5.39 in
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Magnetic Light
Voltage
3 V DC
Lumens
300 lm
Includes
ROVER(TM) Magnetic Flood Light (2108)
Features
Magnets on Top and Back, Rotating Metal Pocket Clip
Focus
Fixed
Water Penetration Rating
IP54
Battery Chemistry
Alkaline
Rechargeable
No
Power Source
Battery
Light Output Mode
High / Low
Special Features
Corrosion Resistant Body and Lens, Limited lifetime warranty on Light and LEDs, Magnets on Top and Back, Rotating Clip Functions as Base, TRUEVIEW(TM) High Definition Output
Lighting Technology
LED
Corded/Cordless
Cordless
IP Rating
IP54
Lamp Type
LED
Included Charger
No
Housing Color
Red
Tool Weight
0.1 lb
Base Style
Magnetic
Switch Type
Push Button
Number of Brightness Levels
2
Maximum Brightness
300 lm
Hazardous Location Specification
Not Rated
Mount Type
Magnet
Color Rendering Index
80
Number of Batteries Required
2
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant
Includes Bulb
Yes
Brightness Levels
100 lm, 300 lm
Foldable
Straight
Maximum Run Time
16 hr
Includes Ultraviolet Light
No
Includes Batteries
Yes

Description

ROVER Magnetic Flood Light is a bright, versatile personal floodlight that you can Take everywhere and stick anywhere . Two built-in magnets located on the top and back of the LED flood light give you the versatility to mount the light in different orientations and deliver light wherever you need it. The LED floodlight features 300 lumens of TRUEVIEW High Definition Output, giving you bright, high-quality task lighting for the most accurate details and color. Magnetic Flood Light survives repeated drops from 4 meters (12 feet) and is water and dust resistant to withstand the demands of daily use on jobsites. Maximize the light's brightness or runtime depending on the job using the high and low mode options. A built-in metal clip attaches to your pockets or tool bags. The clip can also be used as a base and rotated to direct light when resting on a surface. ROVER Magnetic Flood Light's LEDs are covered by a limited lifetime warranty.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.