This item is Discontinued.

Milwaukee Tool Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 3PK 48-73-2050

Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 3PK (Discontinued)

  • Mfr # 48-73-2050
  • Zoro # G1270824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2050
Zoro #
G1270824
UPC #
045242567270
Country of Origin
China

Dimensions

Eyewear Size
Universal
Size
One Size Fits All
Package Size
3

Details

Item
Clear Safety Glasses (3 pk)
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Red/Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Standards
ANSI Z87.1, CSA Z94.3
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
UV Protection
Yes
Photochromatic Lens
No
Anti-Fog
Yes
Includes Polarized Lens Coating
No
Arm Tip Type
Hybrid
Arm Color
Red

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Red, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+, CSA Z94.3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.