Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAWZALL Drywall Access Blade

  • Mfr # 48-00-1640

  • Zoro # G5136424


product price: $7.47
/ea

Key Features

Teeth per Inch
3
Length
2-1/2 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-1640
Zoro #
G5136424
UPC #
045242300181
Country of Origin
United States

Dimensions

Length
2-1/2 in
Height
5/8 in
Blade Length
2 1/2 in
Cut Width
0.04 in
Overall Width
5/8 in
Overall Length
2 1/2 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
3
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
Demolition
Shank
1/2" Universal
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Drywall
Primary Material Application
Specialty
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Drywall

Description

The SAWZALL Drywall Access blade has been engineered to specifically address the frustrations encountered when doing plumbing and electrical service work behind installed drywall. The new Drywall Access blade is only 2-1/2” long, optimized to cleanly cut through up to 5/8” drywall but avoid damage to pipe and wire behind the wall. The blade’s unique multi-directional tooth design allows the user to cut in all directions, for maximum finesse in small diameter cutting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.