Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAWZALL Flush Cut Blade

  • Mfr # 48-00-1600

  • Zoro # G3635152


product price: $26.97
/ea

Key Features

Teeth per Inch
4
Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-1600
Zoro #
G3635152
UPC #
045242253272
Country of Origin
United States

Dimensions

Length
12 in
Height
14 11/16 in
Blade Length
12 in
Cut Width
0.2 in
Overall Length
12 in
Cut Width - Maximum
0.2 in
Overall Thickness
0.2 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
4
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
General Purpose, Nail-Embedded Wood, Wood
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Materials Cut
Wood
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Specialty
For Workpiece Material
Nail-Embedded Wood, Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Specialty, Materials Cut Wood, Blade Length 12 in, Teeth per Inch 4, Cut Width 0.2 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.