Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAWZALL Standard Metal and Wood Blade Set (10-Piece)

  • Mfr # 49-22-1110

  • Zoro # G5117487


original price: $20.97
28% off
new price: $14.97
/ea

Key Features

Teeth per Inch
5, 14, 24, 18
Length
6 in, 9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-1110
Zoro #
G5117487
UPC #
045242483594
Country of Origin
United States

Dimensions

Length
6 in, 9 in
Height
3/4 in
Cut Width
0.05 in
Blade Length
6 in, 9 in
Overall Length
6 in, 9 in

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
5, 14, 24, 18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Application
Wood, Metal, Plastic
Includes
(1) 9" 18 TPI Blade for Medium Metal Cutting, (1) 9" Wood-Cutting Blade, (2) 6" Wood-Cutting Blades, (3) 6" 14 TPI Blades for Medium to Thick Metal Cutting, (3) 6" 24 TPI Blades for Thin Metal Cutting
Number of Pieces
10 pc.
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Materials Cut
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Wood
Primary Material Application
General Purpose
Shop By
Hot Buys
Product Type
Reciprocating Saw Blade Set
For Workpiece Material
Cast Iron, Composition Material, Ferrous Metals, Nail-Embedded Wood, Non-Ferrous Metals, Plastic, Wood
Compatible Product Type
Reciprocating Saw

Description

10 piece SAWZALL blade set features an assortment of standard wood and metal cutting reciprocating saw blades for a broad range of professional applications. The set includes two 6" wood cutting blades for increased control and one 9" wood cutting blade for greater cutting capacity. NAIL GUARD protects your blade's teeth from fracturing during cutting while the FANG TIP feature allows you to easily perform plunge cuts. The blade set also includes three 6" 14TPI blades for medium to thick metal cutting, three 6" 24 TPI blades for thin metal cutting, and one 9" 18 TPI blade for medium metal cutting. The metal cutting blades feature TOUGH NECK ribs that strengthen your blade's tang and minimize breakage. In addition to the 10 recip saw blades, the SAWZALL blade set includes a durable case allowing you to conveniently store the blades while on the jobsite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.