Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAWZALL Rough-In Blade - 5 PK

  • Mfr # 48-00-1610

  • Zoro # G3661743


product price: $18.97
/pk 5, $3.79/ea

Key Features

Teeth per Inch
4
Length
7-3/8 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-1610
Zoro #
G3661743
UPC #
045242253289
Country of Origin
United States

Dimensions

Length
7-3/8 in
Height
3/16 in
Blade Length
7 3/8 in
Cut Width
0.2 in
Overall Length
7 3/8 in
Overall Width
3/16 in
Overall Thickness
0.2 in
Cut Width - Maximum
0.2 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
4
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose, Nail-Embedded Wood, Wood
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Materials Cut
Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Specialty
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Nail-Embedded Wood, Wood

Description

Reciprocating Saw Blade, Primary Material Application Specialty, Materials Cut Wood, Blade Length 7 3/8 in, Teeth per Inch 4, Cut Width 0.2 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.