Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-0060
Zoro #
G0698400
UPC #
045242357765
Country of Origin
Taiwan, Province of China
Dimensions
Size
2 in
Overall Length
2 3/4 in
Blade Width
2 1/2 in
Blade Length
2 3/4 in
Details
Number of Pieces
1
For Use With
Oscillating Tools
Material
High Carbon steel
Application
Removal of Old Caulk, Paint, Carpet, and Adhesives
Item
Oscillating Scraper Blade
Blade Material
High Carbon Steel
Connection Style
Universal Closed-Back
Primary Material Application
Adhesives, Carpet, Paint, Removal of Old Caulk
Maximum Oscillations per Minute
20,000
Blade Type
Scraping
Direct Fit For Tool Brand
Milwaukee
Oscillating Tool Accessory Type
Scraping Blade
Scraper Type
Rigid
Description
Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Width 2 1/2 in, Blade Length 2 3/4 in, Overall Length 2 3/4 in, Maximum Oscillations per Minute 20,000, Connection Style Universal Closed-Back, Direct Fit For Tool Brand Milwaukee, Primary Material Application Adhesives, Carpet, Paint, Removal of Old Caulk, Application Removal of Old Caulk, Paint, Carpet, and Adhesives, Blade Material High Carbon Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.