Zoro Homepage
This item is Discontinued.
Milwaukee Tool 38 pc. Piece Screwdriver Bit Set, 1/4" 48-32-1500

38 pc. Piece Screwdriver Bit Set, 1/4" (Discontinued)

  • Mfr # 48-32-1500
  • Zoro # G5136266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-1500
Zoro #
G5136266
UPC #
045242127733
Country of Origin
China

Dimensions

Shank Size
1/4"
Hex Shank Size
1/4"

Details

Material
Steel
Application
Screwdriving, Drilling and Fastening
Includes
6" Quick Lock Hex Extension, Hex Chuck, Compact Screw Guide, (5) Phillips Bit Tips, (4) Square Recess Bit Tips, (2) Slotted Bit Tips, (7) Power Groove Bits, (6) Double Ended Bits, (2) Socket Adaptors, (2) Magnetic Nutsetters, (7) Titanium Shank Drill Bits, Storage Case
Number of Pieces
38 pc.
Impact Rated
No
Application - Tools
Power
No. of Pieces
38
Item
Screwdriver Bit Set
Fastening Tool Item
Screwdriver Bit Set
Fastening Tool Material
Steel

Description

Screwdriver Bit Set, No. of Pieces 38, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes 6 in Quick Lock Hex Extension, Hex Chuck, Compact Screw Guide, (5) Phillips Bit Tips, (4) Square Recess Bit Tips, (2) Slotted Bit Tips, (7) Power Groove Bits, (6) Double Ended Bits, (2) Socket Adaptors, (2) Magnetic Nutsetters, (7) Titanium Shank Drill Bits, Storage Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.