This item is Discontinued.

Milwaukee Tool Screwdriver Set, Slotted, 6 Pc 48-22-2006

Screwdriver Set, Slotted, 6 Pc (Discontinued)

  • Mfr # 48-22-2006
  • Zoro # G5388381
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-22-2006
Zoro #
G5388381
UPC #
045242306091
Country of Origin
Taiwan, Province of China

Details

Item
Screwdriver Set
Tip Style Group
Slotted
Handle Material
Rubber
Handle Design
Ergonomic with Tip ID on End
Number of Pieces
6
Shank Shape
Hex
Shank Material
Steel
Finish
Polished, Black Oxide Tips
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Includes
Demolition Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", Phillips #1 x 3", #2 x 4"
Tether Style
Tether Capable

Description

Screwdriver Set, Number of Pieces 6, Includes Demolition Slotted 1/4 in x 4 in, 5/16 in x 6 in, Cabinet 3/16 in x 3 in, 3/16 in x 6 in, Phillips #1 x 3 in, #2 x 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.