Demo Screwdriver Set w/ Steel Caps, Slotted/Phillips, 2 pc. (Discontinued)
- Mfr # 48-22-2002
- Zoro # G5388345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2002
Zoro #
G5388345
UPC #
045242301713
Country of Origin
Taiwan, Province of China
Details
Item
Screwdriver Set
Tip Style Group
Phillips, Slotted
Handle Material
Rubber
Handle Design
Ergonomic with Metal Cap
Number of Pieces
2
Includes
Demolition Slotted 5/16" x 6",Phillips #2 x 6"
Shank Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hex
Finish
Polished, Black Oxide Tips
Tether Style
Tether Capable
Description
Screwdriver Set, Number of Pieces 2, Includes Demolition Slotted 5/16 in x 6 in,Phillips #2 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.