This item is Discontinued.

Milwaukee Tool Screwdriver Set, Slotted/Phillips/Sq, 8 Pc 48-22-2018

Screwdriver Set, Slotted/Phillips/Sq, 8 Pc (Discontinued)

  • Mfr # 48-22-2018
  • Zoro # G9039274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-2018
Zoro #
G9039274
UPC #
045242317066
Country of Origin
China

Details

Item
Screwdriver Set
Tip Style Group
Phillips, Slotted, Square
Handle Material
Rubber
Handle Design
Ergonomic
Number of Pieces
8
Tether Capable
Tether Capable
Shank Material
Steel
Includes
Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", Phillips #1 x 3", #2 x 4", Square #1 x 4", #2 x 4"
Finish
Chrome with Black Tip
Features
Wire Bending Hole to Bend Up to 12 ga. Wire, Wire Stripper to Strip Up to 12 ga. Wire
Shank Shape
Hex, Round (Cabinet Only)
Tether Style
Tether Capable

Description

Screwdriver Set, Assorted, Number of Pieces 8, Includes Keystone Slotted 1/4 in x 4 in, 5/16 in x 6 in, Cabinet 3/16 in x 3 in, 3/16 in x 6 in, Phillips #1 x 3 in, #2 x 4 in, Square #1 x 4 in, #2 x 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.