Demo Screwdriver Set w/ Square Drive, ECX, 8 pcs (Discontinued)
- Mfr # 48-22-2009
- Zoro # G5388424
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-22-2009
Zoro #
G5388424
UPC #
045242268191
Country of Origin
China
Details
Item
Screwdriver Set
Tip Style Group
ECX(TM), Phillips, Slotted, Square
Handle Material
Rubber
Handle Design
Ergonomic with Antiroll
Number of Pieces
8
Shank Material
Steel
Features
Wire Bending Hole, Wire Stripper, Hardened Tips
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Includes
Demolition Slotted 1/4" x 4", 5/16" x 6", Phillips #1 x 3", #2 x 3", ECX(TM) #1 x 4", #2 x 4", Robertson Square Recess #1 x 4", #2 x 4"
Finish
Forged
Shank Shape
Hex
Tether Style
Tether Capable
Description
Screwdriver Set, Assorted, Number of Pieces 8, Includes Demolition Slotted 1/4 in x 4 in, 5/16 in x 6 in, Phillips #1 x 3 in, #2 x 3 in, ECX(TM) #1 x 4 in, #2 x 4 in, Robertson Square Recess #1 x 4 in, #2 x 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.