SDS+ CORE 2-9/16"X2"

  • Mfr # 48-20-5230

  • Zoro # G5916029


product price:  $74.97
/ea

Key Features

Drill Bit Size
2-9/16
Overall Length
2 9/16 in
Core Diameter
2 9/16 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-20-5230
Zoro #
G5916029
UPC #
045242486380
Country of Origin
Germany

Dimensions

Drill Bit Size
2-9/16
Overall Length
2 9/16 in
Core Diameter
2 9/16 in
Maximum Drilling Depth
2 in
Thread Size
5/8-11
Core Body Length
2 in
Shank Diameter
25/64 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Plus
Wet or Dry Application
Dry
Measurement System
Fractional Inch
For Tool Type
Rotary Drills
Primary Material Application
Concrete
Shank Included
No
Centering Bit Included
No
Decimal Equivalent
2.5625

Description

Milwaukee SDS-Plus Masonry Core Bits are ideal for drilling large holes in brick, block, and concrete with SDS-Plus rotary hammers. Asymmetrical carbide teeth break up material more effectively resulting in up to 20% faster drilling speeds. Centering bits allow for easy alignment of the hole and precise spot drilling. The versatile two-piece design allows users to drill with several different core bit sizes using one adapter. The spiral core body design minimizes friction in the hole and aids in dust removal during the application. Core bits cut with the outer edge only, therefore the operator must remove the inner core continue drilling for holes deeper than 2".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.