Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SDS Max 12" Slotting Chisel 48-62-4073

SDS Max 12" Slotting Chisel (Discontinued)

  • Mfr # 48-62-4073
  • Zoro # G5114663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4073
Zoro #
G5114663
UPC #
045242154265
Country of Origin
Germany

Dimensions

Overall Length (In.)
12 in
Length (In.)
12 in
Blade Width (In.)
1 1/4 in
Overall Length
15 in
Head Width
1 1/4 in
Shank Length
2 in
Shank Diameter
45/64 in
Drill Bit Size
1 1/4 in

Details

Item
Chisel Bit
Shank Type
SDS Max
For Use With
Any SDS Max Hammer
Application
Breaks Out the inWeb in Between Closely Spaced Drilled Holes to Make a Large Opening
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete
Decimal Equivalent
1.2
Shank Type - Machining
SDS Max
Material - Machining
Steel
Measurement System
Fractional Inch
Chisel Type
Slotting Tool
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Chisel Collar Shape
SDS Max

Description

Chisel Bit, Chisel Type Slotting Tool, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 1/4 in, Overall Length 15 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.