Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS MAX 12" Tamper Shank

  • Mfr # 48-62-4092

  • Zoro # G5114706


product price: $34.97
/ea

Key Features

Application
Use to Mount Tamper Plate
Length (In.)
12 in
Shank Type
SDS Max
Overall Length (In.)
12 in
For Use With
Mfr. No. 48-62-3060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4092
Zoro #
G5114706
UPC #
045242154456
Country of Origin
United States

Dimensions

Length (In.)
12 in
Overall Length (In.)
12 in
Overall Length
12 in
Shank Length
2 in
Head Width
3/4 in
Drill Bit Size
3/4 in
Shank Diameter
45/64 in

Details

Item
Tamper Shank
Application
Use to Mount Tamper Plate
Shank Type
SDS Max
For Use With
Mfr. No. 48-62-3060
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Shank Type - Machining
SDS Max
Material - Machining
Steel
Primary Material Application
Tamper Plate
Chisel Collar Shape
SDS Max
Cutting Application
Mounting
Decimal Equivalent
0.7

Description

Used to mount tamper plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.