Zoro Homepage
This item is Discontinued.
Milwaukee Tool SDS-MAX 4CT MX4 1-1/2" X 18" X 23" 48-20-3988

SDS-MAX 4CT MX4 1-1/2" X 18" X 23" (Discontinued)

  • Mfr # 48-20-3988
  • Zoro # G5117752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3988
Zoro #
G5117752
UPC #
045242102327
Country of Origin
Germany

Dimensions

Shank Size
45/64 in
Drilling Length
18 in
Overall Length
23 in
Maximum Drilling Depth
18 in
Bit Dia.
1-1/2"
Drill Bit Size
1 1/2 in
Shank Diameter
45/64 in

Details

Item
Rotary Hammer Drill
Shank Shape
SDS Max
Decimal Equivalent
1.5
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Shank Type - Machining
SDS Max
Material - Machining
Carbide Head
Primary Material Application
Rebar
For Use With
Any SDS Max Hammer

Description

SDS Max Bit 1 1/2, 23 Inch Overall Length, 18 Inch Drilling Length, 4 Cutter, Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.