Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-3974
Zoro #
G5116702
UPC #
N
Country of Origin
Germany
Dimensions
Shank Size
45/64 in
Drilling Length
31 in
Overall Length
36 in
Maximum Drilling Depth
31 in
Bit Dia.
1-1/4"
Drill Bit Size
1 1/4 in
Shank Diameter
45/64 in
Details
Item
Hammer Drill Bit
Shank Shape
SDS Max
Decimal Equivalent
1.25
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Primary Material Application
Rebar
Shank Type - Machining
SDS Max
For Use With
Any SDS Max Hammer
Description
Hammer Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.