Zoro Homepage
This item is Discontinued.
Milwaukee Tool SDS-MAX 4CT MX4 1-1/8" X 12" X 17" 48-20-3964

SDS-MAX 4CT MX4 1-1/8" X 12" X 17" (Discontinued)

  • Mfr # 48-20-3964
  • Zoro # G5116142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3964
Zoro #
G5116142
UPC #
045242102242
Country of Origin
Germany

Dimensions

Shank Size
45/64 in
Drilling Length
12 in
Overall Length
17 in
Maximum Drilling Depth
12 in
Bit Dia.
1-1/8"
Drill Bit Size
1 1/8 in
Shank Diameter
45/64 in

Details

Item
Rotary Hammer Drill
Shank Shape
SDS Max
Decimal Equivalent
1.125
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Primary Material Application
Rebar
Measurement System
Fractional Inch
Shank Type - Machining
SDS Max
For Tool Type
Rotary Hammer
Material - Machining
Carbide Head
Finish - Machining
Bright (Uncoated)
For Use With
Any SDS Max Hammer

Description

SDS Drive Drill Bit, 1-1/8 Inches, 17 Inches Overall Length, 12 Inches Drill Depth, Carbide Tipped, 4 Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.