Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SDS-MAX 4CT MX4 1-1/8" X 16" X 21" 48-20-3966

SDS-MAX 4CT MX4 1-1/8" X 16" X 21" (Discontinued)

  • Mfr # 48-20-3966
  • Zoro # G5117743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3966
Zoro #
G5117743
UPC #
045242102259
Country of Origin
Germany

Dimensions

Shank Size
45/64 in
Drilling Length
17 in
Overall Length
21 in
Maximum Drilling Depth
16 in
Bit Dia.
1-1/8"
Drill Bit Size
1 1/8 in
Shank Diameter
45/64 in

Details

Item
Rotary Hammer Drill
Shank Shape
SDS Max
Decimal Equivalent
1.125
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Primary Material Application
Rebar
Material - Machining
Carbide Head
Shank Type - Machining
SDS Max
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Finish - Machining
Bright (Uncoated)
For Use With
Any SDS Max Hammer

Description

SDS Max Bit 1-1/8 Inch, 17 Inch Over All Length, 12 Inch Drilling Length, 4 Cutter Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.