Zoro Homepage
This item is Discontinued.
Milwaukee Tool SDS-MAX 4CT MX4 1/2"X 7" X 13" 48-20-3902

SDS-MAX 4CT MX4 1/2"X 7" X 13" (Discontinued)

  • Mfr # 48-20-3902
  • Zoro # G5115966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3902
Zoro #
G5115966
UPC #
045242101979
Country of Origin
Germany

Dimensions

Shank Size
45/64 in
Drilling Length
7 1/2 in
Overall Length
13 in
Maximum Drilling Depth
7 1/2 in
Bit Dia.
1/2"
Drill Bit Size
1/2 in
Shank Diameter
45/64 in

Details

Item
Hammer Drill Bit
Shank Shape
SDS Max
Decimal Equivalent
0.5
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Shank Type - Machining
SDS Max
Material - Machining
Carbide Head
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Hammer
Primary Material Application
Rebar
Measurement System
Fractional Inch
For Use With
Any SDS Max Hammer

Description

Hammer Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.