13/16 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit

  • Mfr # 48-20-3938

  • Zoro # G803678359


product price: $74.97
/ea

Key Features

Overall Length
21
Drill Bit Size
13/16 in
Type
SDS MAX 4CT MX4 13/16 in. x 17 in. x 21 in.
Includes
(1) Bit
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3938
Zoro #
G803678359
UPC #
045242102136
Country of Origin
Germany

Dimensions

Overall Length
21
Drill Bit Size
13/16 in
Maximum Drilling Depth
17 in
Shank Diameter
23/32 in

Details

Item
SDS-MAX Drill Bit
Type
SDS MAX 4CT MX4 13/16 in. x 17 in. x 21 in.
Includes
(1) Bit
Impact Rated
Yes
Material
Solid Carbide
Number of Cutter Heads
4
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.8125
Shank Type - Machining
SDS Max
Primary Material Application
Concrete

Description

SDS-MAX Drill Bit, SDS Max, 13/16 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 45/64 in, Shank Hex Size Not Applicable, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.