Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SDS-MAX 4CT MX4 5/8" X7" X 13" 48-20-3916

SDS-MAX 4CT MX4 5/8" X7" X 13" (Discontinued)

  • Mfr # 48-20-3916
  • Zoro # G5115923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3916
Zoro #
G5115923
UPC #
045242102037
Country of Origin
Germany

Dimensions

Shank Size
45/64 in
Drilling Length
7 1/2 in
Overall Length
13 in
Maximum Drilling Depth
7 in
Bit Dia.
5/8"
Drill Bit Size
5/8 in
Shank Diameter
45/64 in

Details

Item
Hammer Drill Bit
Shank Shape
SDS Max
Includes
(2) Hammer Drill Bits SDS Max and Extra Hammer Drill Bit SDS Max, 5/8 in x 13 in
Decimal Equivalent
0.625
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Shank Type - Machining
SDS Max
Primary Material Application
Rebar
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
For Use With
Any SDS Max Hammer

Description

Hammer Drill Bit, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.