Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SDS-MAX 4CT MX4 5/8"X 30" X 36" 48-20-3922

SDS-MAX 4CT MX4 5/8"X 30" X 36" (Discontinued)

  • Mfr # 48-20-3922
  • Zoro # G5115984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3922
Zoro #
G5115984
UPC #
045242102075
Country of Origin
Germany

Dimensions

Shank Size
45/64 in
Drilling Length
30 1/2 in
Overall Length
36 in
Maximum Drilling Depth
30 in
Bit Dia.
5/8"
Drill Bit Size
5/8 in
Shank Diameter
45/64 in

Details

Item
Rotary Hammer Drill
Shank Shape
SDS Max
Decimal Equivalent
0.625
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Measurement System
Fractional Inch
Material - Machining
Carbide Head
Primary Material Application
Rebar
Shank Type - Machining
SDS Max
For Tool Type
Rotary Hammer
Finish - Machining
Bright (Uncoated)
For Use With
Any SDS Max Hammer

Description

SDS Max Bit 5/8, 36 Inch Overall Length, 31 Inch Drilling Length, 4 Cutter, Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.