Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-3912
Zoro #
G5126396
UPC #
N
Country of Origin
Germany
Dimensions
Shank Size
45/64 in
Drilling Length
15 1/2 in
Overall Length
21 in
Maximum Drilling Depth
15 1/2 in
Drill Bit Size
9/16 in
Bit Dia.
9/16"
Shank Diameter
45/64 in
Details
Item
Hammer Drill Bit
Shank Shape
SDS Max
Decimal Equivalent
0.5625
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Material - Machining
Carbide Head
Primary Material Application
Rebar
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
For Use With
Any SDS Max Hammer
Description
Hammer Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.