82-1/2" Max-Lok SDS MAX Adapter
Mfr # 48-20-6968
Zoro # G5113997
product price:Â $109.97
/ea
Free Shipping & Returns
Key Features
Application
Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
Length (In.)
82 1/2 in
Shank Type
SDS Max
Impact Rated
No
For Use With
SDS Max drill and core bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-6968
Zoro #
G5113997
UPC #
045242282289
Country of Origin
Germany
Dimensions
Length (In.)
82 1/2 in
Overall Length (In.)
82 1/2 in
Adapter Length
82 1/2 in
Details
Item
Max-Lok Extension
Application
Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
Shank Type
SDS Max
Impact Rated
No
For Use With
SDS Max drill and core bits
Tool Side Shank Type
SDS Max
Drill Bit Shank Type
SDS Max
Shank Type Compatibility
SDS Max
Drill Bit Type Compatibility
SDS Max Rotary Drill
Drill Bit Adapter Type
Shank Adapter
Description
Max-Lok Extension, SDS Max, SDS Max, Adapter Length 82 1/2 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility Core Bits, SDS Max Rotary Drill, Shank Type Compatibility SDS Max
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.