Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS MAX Bull Point Chisel 18"

  • Mfr # 48-62-4077

  • Zoro # G5114724


product price: $16.97
/ea

Key Features

Application
Starts Holes in Concrete Slabs, General Chipping and Breaking
Length (In.)
18 in
Shank Type
SDS Max
Overall Length (In.)
18 in
For Use With
Any SDS Max Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4077
Zoro #
G5114724
UPC #
045242154302
Country of Origin
Germany

Dimensions

Length (In.)
18 in
Overall Length (In.)
18 in
Overall Length
18 in
Head Width
3/4 in
Drill Bit Size
3/4 in
Shank Length
2 in
Shank Diameter
45/64 in

Details

Item
Chisel Bit
Application
Starts Holes in Concrete Slabs, General Chipping and Breaking
Shank Type
SDS Max
For Use With
Any SDS Max Hammer
Primary Material Application
Concrete
Cutting Direction
Right Hand
Chisel Collar Shape
SDS Max
Chisel Type
Bull Point Chisel
Material - Machining
Steel
Cutting Application
Concrete Chipping and Breaking
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.7
Shank Type - Machining
SDS Max

Description

Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 18 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.