Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS MAX Carbide Tipped Bushing Tool

  • Mfr # 48-62-4063

  • Zoro # G5114532


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Application
Produces Exterior Finish, Removes Excess Concrete, Roughens Surface Before Surface Coating
Length (In.)
9 1/2 in
Shank Type
SDS Max
For Use With
Any SDS Max Hammer
Overall Length (In.)
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4063
Zoro #
G5114532
UPC #
045242281817
Country of Origin
Germany

Dimensions

Length (In.)
9 1/2 in
Overall Length (In.)
9 1/2 in
Blade Width (In.)
1 1/2 in
Overall Length
9 1/2 in
Shank Length
2 in
Drill Bit Size
1 1/2 in
Shank Diameter
45/64 in
Head Width
1 1/2 in

Details

Item
Chisel Bit
Application
Produces Exterior Finish, Removes Excess Concrete, Roughens Surface Before Surface Coating
Shank Type
SDS Max
For Use With
Any SDS Max Hammer
Primary Material Application
Concrete
Cutting Application
Finishing, Roughing
Shank Type - Machining
SDS Max
Decimal Equivalent
1.5
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Chisel Type
Bushing Tool
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Drill
Material - Machining
Carbide Tipped
Chisel Collar Shape
SDS Max

Description

Chisel Bit, Chisel Type Bushing Tool, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 9 1/2 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.