Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-MAX Dust Extraction Chisel Boot

  • Mfr # 5318-DE

  • Zoro # G1454883


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
37 in
For Use With
Rotary Hammer
Application
Chiseling
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5318-DE
Zoro #
G1454883
UPC #
045242001187
Country of Origin
China

Dimensions

Overall Length
37 in
Length (In.)
37 in
Shank Size (In.)
5-3/4
Overall Length (In.)
37 in
Blade Width (In.)
1 in
Shank Length (In.)
3 1/2 in
Head Width
3 1/2 in
Shank Length
3 1/2 in
Shank Diameter
5 3/4 in
Maximum Application Diameter
1 1/8 in
Overall Width
3 1/2 in

Details

Item
Dust Extraction Tool Attachment
Impact Rated
No
For Use With
Rotary Hammer
Application
Chiseling
Shank Type
SDS Max
Includes
Hose Clip Adaptor
Type
Standard
Number of Pieces
2
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Primary Material Application
Concrete, Masonry
Shank Type - Machining
SDS Max
Chisel Type
Standard Chisel
Cutting Application
Dust Extraction
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Extractor Mounting Location
On-Tool
Kit Contents
(1) Chisel Boot, (1) Hose Clip Adapter
Compatible Tool Type
Rotary Hammers
Material
Plastic
Color
Black
Product Type
Dust Extraction Tool Attachment
Compatible Chuck Style
SDS-Max
Compatible with Manufacturer Part Number
8960-20, Milwaukee SDS-Max Rotary Hammers
Wet or Dry Use
Dry
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution

Description

Dust Extraction Tool Attachment, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Max, Application Chiseling, Wet or Dry Use Dry, Maximum Application Diameter 1 1/8 in, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number 8960-20, Milwaukee SDS-Max Rotary Hammers, Compatible with Grainger Part Number 446P35, Kit Contents (1) Chisel Boot, (1) Hose Clip Adapter, Number of Pieces 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.