Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit

  • Mfr # 48-20-3932

  • Zoro # G103456916


product price: $74.97
/ea

Key Features

Drill Bit Size
3/4 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Number of Cutter Heads
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3932
Zoro #
G103456916
UPC #
045242102112
Country of Origin
Germany

Dimensions

Drill Bit Size
3/4 in
Overall Length
21 in
Shank Diameter
23/32 in
Maximum Drilling Depth
17 in

Details

Item
SDS-MAX Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Number of Cutter Heads
4
Impact Rated
Yes
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Decimal Equivalent
0.75
Primary Material Application
Concrete

Description

SDS-MAX Drill Bit, SDS Max, 3/4 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 45/64 in, Shank Hex Size Not Applicable, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.