7/8 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit
Mfr # 48-20-3945
Zoro # G603456904
product price: $69.97
/eaKey Features
Drill Bit Size
7/8 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Impact Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-3945
Zoro #
G603456904
UPC #
045242284887
Country of Origin
Germany
Dimensions
Drill Bit Size
7/8 in
Overall Length
17 in
Shank Diameter
23/32 in
Maximum Drilling Depth
12 in
Details
Item
SDS-MAX Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Impact Rated
Yes
Number of Cutter Heads
4
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Decimal Equivalent
0.875
Primary Material Application
Concrete
Description
SDS-MAX Drill Bit, SDS Max, 7/8 in, Carbide, 17 in Overall Length, Maximum Drilling Depth 12 in, Shank Diameter 45/64 in, Shank Hex Size Not Applicable, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.