1 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit
Mfr # 48-20-3954
Zoro # G303456907
product price: $78.97
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Impact Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-3954
Zoro #
G303456907
UPC #
045242102211
Country of Origin
Germany
Dimensions
Drill Bit Size
1 in
Overall Length
21 in
Maximum Drilling Depth
17 in
Shank Diameter
23/32 in
Details
Item
SDS-MAX Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Impact Rated
Yes
Number of Cutter Heads
4
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Decimal Equivalent
1
Primary Material Application
Concrete
Description
SDS-MAX Drill Bit, SDS Max, 1 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 45/64 in, Shank Hex Size Not Applicable, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.