1-7/16 in. x 18 in. x 23 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit
Mfr # 48-20-3984
Zoro # G203457240
product price: $127.00
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1 7/16 in
Overall Length
23 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-3984
Zoro #
G203457240
UPC #
045242102310
Country of Origin
Germany
Dimensions
Drill Bit Size
1 7/16 in
Overall Length
23 in
Maximum Drilling Depth
18 in
Shank Diameter
23/32 in
Details
Item
SDS-MAX Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Impact Rated
Yes
Number of Cutter Heads
4
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Primary Material Application
Concrete
Decimal Equivalent
1.4375
Description
SDS-MAX Drill Bit, SDS Max, 1 7/16 in, Carbide, 23 in Overall Length, Maximum Drilling Depth 18 in, Shank Diameter 45/64 in, Shank Hex Size Not Applicable, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.