Zoro Homepage

7/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit

  • Mfr # 48-20-7228

  • Zoro # G603456911


product price: $39.87
/ea

Key Features

Drill Bit Size
7/8 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Drilling Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7228
Zoro #
G603456911
UPC #
045242512355
Country of Origin
Germany

Dimensions

Drill Bit Size
7/8 in
Overall Length
10 in
Drilling Length
8
Maximum Drilling Depth
8 in
Shank Diameter
13/32 in

Details

Item
SDS+ Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Cutter Heads
4
Impact Rated
Yes
Measurement System
Fractional Inch
Decimal Equivalent
0.875
Primary Material Application
Concrete
Sub Brand
MX4(TM)

Description

SDS-Plus Drill Bit, SDS Plus, 7/8 in, Carbide, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 13/32 in, Shank Hex Size Not Applicable, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.