Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit

  • Mfr # 48-20-7387

  • Zoro # G104417428


product price: $36.47
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
18 in
Drill Bit Size
9/16 in
Flute Length
16.0 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7387
Zoro #
G104417428
UPC #
045242362561
Country of Origin
Germany

Dimensions

Overall Length
18 in
Drill Bit Size
9/16 in
Flute Length
16.0 in
Shank Diameter
13/32 in
Maximum Drilling Depth
16 in

Details

Item
SDS-Plus Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Sub Brand
MX4(TM)
Impact Rated
Yes
Number of Cutter Heads
4
Decimal Equivalent
0.5625
Measurement System
Fractional Inch
Primary Material Application
Concrete

Description

SDS-Plus Drill Bit, SDS Plus, 9/16 in, Carbide, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 13/32 in, Shank Hex Size Not Applicable, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.