Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Max Dust Extraction Attachment

  • Mfr # 5317-DE

  • Zoro # G1454971


product price: $74.99
/ea

Key Features

Impact Rated
No
Overall Length
8 3/4 in
For Use With
Rotary Hammer
Application
Drilling
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5317-DE
Zoro #
G1454971
UPC #
045242001224
Country of Origin
China

Dimensions

Overall Length
8 3/4 in
Blade Width (In.)
4 1/2 in
Overall Length (In.)
8 3/4 in
Shank Length (In.)
2 in
Shank Size (In.)
4-39/64
Length (In.)
8 3/4 in
Head Width
4 19/32 in
Shank Diameter
4 39/64 in
Shank Length
2 in
Overall Width
4 5/8 in
Maximum Application Diameter
2 3/4 in
Compatible Hose Diameters
2 3/4 in

Details

Item
Dust Extraction Surface Attachment
Impact Rated
No
For Use With
Rotary Hammer
Application
Drilling
Shank Type
SDS Max
Type
Standard
Includes
Hose Clip Adaptor
Number of Pieces
1
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Cutting Application
Dust Extraction
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Chisel Type
Standard Chisel
Measurement System
Fractional Inch
Material
Plastic
Optimal Drilling Range Maximum
2 3/4 in
Kit Contents
(1) Dust Extraction Attachment, (1) Hose Clip Adapter
Solid Bit Optimal Drilling Range in Concrete
1/4 in to 2 3/4 in
Product Type
Dust Extraction Surface Attachment
Compatible with Manufacturer Part Number
8960-20
Dust Compartment Type
Self-Contained
Color
Red
Compatible Chuck Style
SDS-Max
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Compatible Tool Type
Rotary Hammers
Wet or Dry Use
Dry
Extractor Mounting Location
On-Tool

Description

Dust Extraction Surface Attachment, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Max, Application Drilling, Compatible Hose Diameters 2 3/4 in, Wet or Dry Use Dry, Maximum Application Diameter 2 3/4 in, Solid Bit Optimal Drilling Range in Concrete 1/4 in to 2 3/4 in, Product Type Dust Extraction Surface Attachment, Compatible with Manufacturer Part Number 8960-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.