Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS MAX Flat Chisel 18"

  • Mfr # 48-62-4081

  • Zoro # G5114697


product price: $16.97
/ea

Key Features

Application
General Chipping an Breaking
Length (In.)
18 in
Shank Type
SDS Max
Blade Width (In.)
1 in
For Use With
Any SDS Max Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4081
Zoro #
G5114697
UPC #
045242154340
Country of Origin
Germany

Dimensions

Length (In.)
18 in
Blade Width (In.)
1 in
Overall Length (In.)
18 in
Overall Length
18 in
Drill Bit Size
1 in
Shank Length
2 in
Head Width
1 in
Shank Diameter
45/64 in

Details

Item
Chisel Bit
Application
General Chipping an Breaking
Shank Type
SDS Max
For Use With
Any SDS Max Hammer
Measurement System
Fractional Inch
Decimal Equivalent
1
Chisel Collar Shape
SDS Max
Cutting Application
Concrete Chipping and Breaking
Cutting Direction
Right Hand
Chisel Type
Flat Chisel
Material - Machining
Steel
Shank Type - Machining
SDS Max
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete

Description

General chipping and breaking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.