
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-62-4096
Zoro #
G504663241
UPC #
45242352647
Country of Origin
Unknown
Dimensions
Length
25.0"
Outside Diameter
6"
Details
Item
SDS-Max Floor Scraper
Includes
(1) Floor Scraper
Material
High Carbon Steel
Description
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Floor crimpers remove flooring such as laminate and linoleum. The scraping blade can be replaced if necessary (1.5 mm blade 48-62-1906 and 2 mm blade 48-62-1907). This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.