SDS Max Rotary Hammer, 14A @ 120V, 450 rpm (Discontinued)
- Mfr # 5426-21
- Zoro # G4936845
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5426-21
Zoro #
G4936845
UPC #
045242155460
Country of Origin
Czechia
Dimensions
Tool Length
18 in
Details
Item
Rotary Hammer Kit
Chuck Type
SDS Max
Voltage
120
No Load RPM
350 to 450
Blows per Minute
2200 to 2840
Amps
14.0
Core Bit Capacity
4 1/2 in
Solid Bit Capacity
1 3/4 in
Corded/Cordless
Corded
Stop Rotation
Yes
Impact Energy
8.8 ft-lb
Corded/Banded
Corded
Rotary Hammer Product Grouping
Rotary Hammer Kits
Features
2 Speed Impact-Mode, Constant Power Technology, Mechanical Clutch, Anti Vibration System
Includes
Side Handle, Carrying Case
Standards
UL Listed, CSA Certified
Tool Weight
16.2 lb
Reversing
No
Cord
3 ft
Description
Rotary Hammer Kit, Voltage 120, Impact Energy 8.8 ft-lb, Blows per Minute 2200 to 2840, Includes Side Handle, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.