Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS MAX Scaling Chisel 1-1/2" X 12"

  • Mfr # 48-62-4082

  • Zoro # G5114742


product price: $19.97
/ea

Key Features

Application
Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
Length (In.)
12 in
Shank Type
SDS Max
Blade Width (In.)
1 1/2 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4082
Zoro #
G5114742
UPC #
045242154357
Country of Origin
Germany

Dimensions

Length (In.)
12 in
Blade Width (In.)
1 1/2 in
Overall Length (In.)
12 in
Overall Length
12 in
Head Width
1 1/2 in
Shank Length
2 in
Shank Diameter
45/64 in
Drill Bit Size
1 1/2 in

Details

Item
Chisel Bit
Application
Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
Shank Type
SDS Max
For Use With
Any SDS Max Hammer
For Tool Type
Rotary Drill
Material - Machining
Steel
Cutting Application
Rust, Scale, Asphalt, Troughs
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Chisel Collar Shape
SDS Max
Primary Material Application
Concrete, Troughs; Asphalt, Rust, Scale
Measurement System
Fractional Inch
Chisel Type
Scaling Chisel
Decimal Equivalent
1.5
Shank Type - Machining
SDS Max

Description

Chisel Bit, Chisel Type Scaling Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 12 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.