Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-MAX SLEDGE 3" Scaling Chisel

  • Mfr # 48-62-4087

  • Zoro # G5114751


product price: $36.97
/ea

Key Features

Application
Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
Length (In.)
12 in
Shank Type
SDS Max
Blade Width (In.)
3 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4087
Zoro #
G5114751
UPC #
045242154401
Country of Origin
Germany

Dimensions

Length (In.)
12 in
Blade Width (In.)
3 in
Overall Length (In.)
12 in
Overall Length
12 in
Shank Length
2 in
Drill Bit Size
3 in
Shank Diameter
45/64 in
Head Width
3 in

Details

Item
Self Sharpening Chisel Bit
Application
Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
Shank Type
SDS Max
For Use With
Any SDS Max Hammer
Shank Type - Machining
SDS Max
For Tool Type
Rotary Drill
Primary Material Application
Asphalt, Concrete, Troughs, Mortar, Rust
Measurement System
Fractional Inch
Material - Machining
Steel
Decimal Equivalent
3
Chisel Type
Scaling Chisel
Cutting Application
Asphalt, Cutting Troughs, Mortar, Rust
Chisel Collar Shape
SDS Max
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand

Description

Self Sharpening Chisel Bit, Chisel Type Scaling Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 12 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.