Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-MAX SLEDGE 3" Scaling Chisel

  • Mfr # 48-62-4087

  • Zoro # G5909412


product price: $36.97
/ea

Key Features

Impact Rated
No
Overall Length
12 in
For Use With
SDS Max Rotary Hammers
Application
Concrete Demolition
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4087
Zoro #
G5909412
UPC #
045242154401
Country of Origin
Germany

Dimensions

Overall Length
12 in
Length (In.)
12 in
Shank Length (In.)
12 in
Shank Size (In.)
3/4
Blade Width (In.)
3 in
Overall Length (In.)
12 in
Drill Bit Size
3 in
Shank Length
2 in
Shank Diameter
45/64 in
Head Width
3 in

Details

Item
Self Sharpening Chisel Bit
Impact Rated
No
For Use With
SDS Max Rotary Hammers
Application
Concrete Demolition
Shank Type
SDS Max
Type
Scaling Chisel
Chisel Collar Shape
SDS Max
Shank Type - Machining
SDS Max
For Tool Type
Rotary Drill
Primary Material Application
Asphalt, Concrete, Troughs, Mortar, Rust
Finish - Machining
Bright (Uncoated)
Cutting Application
Asphalt, Cutting Troughs, Mortar, Rust
Cutting Direction
Right Hand
Decimal Equivalent
3
Measurement System
Fractional Inch
Material - Machining
Steel
Chisel Type
Scaling Chisel

Description

Chisel Bit, Chisel Type Concrete, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.