Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-MAX SLEDGE Scraping Chisel

  • Mfr # 48-62-4089

  • Zoro # G5114767


product price: $34.97
/ea

Key Features

Application
Scrapes Surface Rather Than Breaking Material on Top
Length (In.)
12 in
Shank Type
SDS Max
Blade Width (In.)
2 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4089
Zoro #
G5114767
UPC #
045242154425
Country of Origin
Germany

Dimensions

Length (In.)
12 in
Blade Width (In.)
2 in
Overall Length (In.)
12 in
Overall Length
12 in
Shank Length
2 in
Drill Bit Size
2 in
Shank Diameter
45/64 in
Head Width
2 in

Details

Item
Self Sharpening Chisel Bit
Application
Scrapes Surface Rather Than Breaking Material on Top
Shank Type
SDS Max
For Use With
Any SDS Max Hammer
For Tool Type
Rotary Drill
Chisel Collar Shape
SDS Max
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application
Asphalt, Concrete, Troughs, Mortar, Rust
Cutting Application
Surface Material Removal
Cutting Direction
Right Hand
Shank Type - Machining
SDS Max
Material - Machining
Steel
Chisel Type
Scraping Chisel
Decimal Equivalent
2

Description

Self Sharpening Chisel Bit, Chisel Type Scraping Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 12 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.