Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Max Thick Wall Core Bit 18" Adapter Shank

  • Mfr # 48-03-3573

  • Zoro # G7511917


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Features
18 in Extension
Overall Length
18"
Application
Extension
Number of Pieces
1
For Use With
SDS MAX Thick Wall Core Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-03-3573
Zoro #
G7511917
UPC #
045242086979
Country of Origin
Japan

Dimensions

Overall Length
18"

Details

Item
Adapter Shank
Features
18 in Extension
Application
Extension
Number of Pieces
1
For Use With
SDS MAX Thick Wall Core Bits
Shank Shape
SDS Max

Description

SDS Max Adapter Shank, For Use With SDS MAX Thick Wall Core Bits, Drilling, Extension, Masonry, Features Extends Reach, Drill in Tight and Hard-to-Reach Spaces, Specialty Carbide, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.