Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Max Thin Wall Core Bit 12" Adapter Shank

  • Mfr # 48-03-3574

  • Zoro # G7577157


product price: $58.47
/ea

Key Features

Shank Shape
SDS Max
Drilling Length
12"
Overall Length
12"
Number of Pieces
1
Number of pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-03-3574
Zoro #
G7577157
UPC #
45242086979
Country of Origin
Japan

Dimensions

Drilling Length
12"
Overall Length
12"

Details

Item
Hammer Drill Bit
Shank Shape
SDS Max
Number of Pieces
1
Number of pieces
1
Features
12 in Extension
Application
Extension
For Use With
SDS MAX Thin Wall Core Bits

Description

SDS Max Adapter, For Use With SDS MAX Thin Wall Core Bits, Drilling, Features For Maximum Life, For Maximum Performance, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.