Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Max to SDS Plus Bit Adapter

  • Mfr # 48-03-3025

  • Zoro # G8525745


product price: $59.97
/ea

Key Features

Impact Rated
No
Overall Length
2 in
Drill Bit Size
1 7/32 in
Primary Material Application
Concrete, Masonry
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-03-3025
Zoro #
G8525745
UPC #
045242086320
Country of Origin
China

Dimensions

Overall Length
2 in
Drill Bit Size
1 7/32 in
Shank Diameter
1 7/32 in
Shank Length
2 in

Details

Item
Rotary Hammer Adapter
Impact Rated
No
Primary Material Application
Concrete, Masonry
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
SDS Max, SDS Plus
For Tool Type
Rotary Drill
Material - Machining
Steel
Decimal Equivalent
1.2
Measurement System
Fractional Inch

Description

Expand the versatility of your rotary hammer with the MILWAUKEE SDS MAX to SDS PLUS Bit Adapter. This adapter allows for SDS PLUS accessories to be used with an SDS MAX rotary hammer giving you the ability to use only one tool for all jobs – resulting in increased productivity and minimal hassle. The adapter is designed to last, providing long life on the job. Maximize the value of your rotary hammer with Milwaukee carbide bit adapters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.