Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit

  • Mfr # 48-20-5302

  • Zoro # G903457328


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Max
Overall Length
22 in
Drill Bit Size
1 1/2 in
Flute Length
2
Shank Diameter
45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5302
Zoro #
G903457328
UPC #
045242315895
Country of Origin
Germany

Dimensions

Overall Length
22 in
Drill Bit Size
1 1/2 in
Flute Length
2
Shank Diameter
45/64 in
Maximum Drilling Depth
20 in
Drill Bit Dimension Type
Masonry

Details

Item
SDS-MAX Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Decimal Equivalent
1.5
Impact Rated
Yes
Primary Material Application
Block, Brick, Concrete
Measurement System
Fractional Inch
For Tool Type
Rotary Hammers

Description

SDS-MAX Tunnel Bit, SDS Max, 1 1/2 in Drill Bit Size, 22 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 20 in, Shank Diameter 45/64 in, Shank Hex Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.